Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Wescorp Anti-Static Clear Cellulose Tape
SDP

Catalog No. 18688182
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
72 yd. x 0.75 in.
72 yd. x 1 in.
72 yd. x 2 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-688-182 72 yd. x 1 in.
18-688-181 72 yd. x 0.75 in.
18-688-183 72 yd. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-688-182 Supplier Desco™ Supplier No. 79205
Add to Cart
Add to Cart

Wescorp Tape generates less than 50 volts when unwound from roll, making it safe to use around most ESD sensitive items.

  • Low charging transparent cellulose film (2.4 mil) with high-tack rubber adhesive
  • Plastic core
  • Minimizes foreign objects debris, particulation, and other contaminations when used in clean or sensitive areas
  • Surface Resistance 1 x 108 to < 1 x 1011 Ohms
  • Tested per ANSI/ESD S11.11 to meet dissipative limits of packaging standard ANSI/ESD S541
  • Meets MIL-B-81705 for exposure to 100°C for 10 minutes max
  • Lead-Free RoHS Compliant

Specifications

Autoclavable Not Autoclavable
Adhesive Type Rubber
Color Clear
Material Cellulose
Sterility Non-sterile
For Use With (Application) Use in clean or sensitive areas with ESD sensitive items
Quantity 1 Ea.
Temperature Range (Metric) −10 to 71°C
Dimensions (L x W) 72 yd. x 1 in.
Length (English) 72 yd.
Length (Metric) 65.83 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 2.54 cm
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.