Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
West Chester™ Acrylic/Polyester General Purpose Gloves with PVC Grip
Shop All Protective Industrial Products Inc. ProductsDescription
- Orange acrylic and polyester string knit
- Orange PVC crisscross grip pattern
Specifications
Specifications
| Construction | String Knit |
| Cuff Material | Elastic |
| Coating Material | PVC |
| Color | Orange |
| Hand | Ambidextrous |
| Material | Polyester, Acrylic |
| Product Type | General Purpose Gloves |
| Size | Medium |
| Glove Cuff Color | Orange |
| Glove Cuff Style | Knit |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
WARNING: California Proposition 65 - Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
