Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
West Chester™ Cotton/Polyester General Purpose Gloves with PVC Dots
Shop All Protective Industrial Products Inc. ProductsDescription
- Dotted palm and index finger for added grip and protection
- Knit wrist for better comfort
- Clute cut
Specifications
Specifications
| Construction | Jersey Knit |
| Coating Material | PVC Dots (1 Side) |
| Color | Brown |
| Hand | Specific |
| Material | Polycotton |
| Product Type | Work Gloves |
| Size | Large |
| Style | Clute |
| Gender | Men's |
| Glove Cuff Color | Brown |
| Show More |
WARNING: California Proposition 65 - Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?