Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
West Chester Spunbond Polypropylene Lab Coat
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Large
X-Large
3X-Large
Thickness:
Standard weight
Description
- Lightweight protection against dry particulates
- Made with durable polypropylene material
- Snap front closure for secure fit and allows easy donning
- Collared neck for better air circulation
- Choose open or elastic wrist style
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | 3X-Large |
Gender | Unisex |
Material | Polypropylene |
Color | White |
Closure Type | Snaps |
Cuff Style | Open |
Disposable | Single-use |
Sterility | Non-sterile |
Model | 3511 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction