Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
West Chester™ Striped Canvas Gloves with Leather Patch Palm/Fingers
Shop All Protective Industrial Products Inc. ProductsDescription
- Leather patch palm and fingers
- 5-piece, red/blue striped canvas back
Specifications
Specifications
| Color | Red, Blue |
| Grade | Industrial |
| Hand | Specific |
| Material | Cotton, Canvas |
| Product Type | General Purpose Gloves |
| Size | Large |
| Gender | Men's |
| Glove Cuff Color | Natural |
| Glove Cuff Style | Knit |
| Liner Material | Cotton/Polyester Blend |
| Show More |
WARNING: California Proposition 65 - Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?