Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
West Chester™ Top Grain Pigskin Leather Drivers Gloves with Red Fleece Lining
Shop All Protective Industrial Products Inc. ProductsDescription
- Top grain leather is smooth, provides durability and dexterity
- Red fleece lining provides insulation
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers dexterity, and durability
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
Specifications
Specifications
| Color | Gold |
| Grade | Premium |
| Hand | Specific |
| Material | Top Grain Pigskin Leather |
| Product Type | Driver Gloves |
| Size | Large |
| Style | Gunn |
| For Use With (Application) | Construction, Masonry, Agriculture, Iron/Steel Work, Mining, Foundry Operations, Transportation, and Electrical Work |
| Glove Cuff Style | Open |
| Liner Material | Fleece |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?