Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
West Chester™ Standard String Knit Poly/Cotton Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Knit work glove
- Cotton/Polyester palm
- 7 gauge cotton/polyester
- Natural white
- Wing thumb
Specifications
Specifications
| Certifications/Compliance | 21 CFR, 170-199 |
| Construction | String Knit |
| Description | Overcast Edging |
| Color | Natural |
| Hand | Ambidextrous |
| Material | Polycotton |
| Product Type | String Knit Gloves |
| Size | Large |
| Gender | Men's |
| Glove Cuff Color | Natural |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?