Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester Posi-Wear™ M3 Gray Coveralls With Elastic Wrists, Ankles and Hood

Catalog No. 19161723 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
X-Large
2X-Large
3X-Large
Length (English):
40.2 in.
41.3 in.
43.3 in.
Length (English) Sleeve:
35 in.
35.8 in.
37 in.
Width (English) Chest:
27.6 in.
29 in.
31.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (English) Sleeve Width (English) Chest
19-161-723 3X-Large 43.3 in. 37 in. 31.5 in.
19-161-721 2X-Large 41.3 in. 35.8 in. 29 in.
19-161-722 X-Large 40.2 in. 35 in. 27.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-161-723 Supplier West Chester Supplier No. C3906/XXXL
  • $276.32
    $140.65 / Case of 25

    Save $135.67

    49% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.

  • Five layers of protection
  • For use in industrial manufacturing, paper industry, food processing and any heavy dust environment

Specifications

Product Type Hooded Coveralls
Size 3X-Large
Gender Unisex
Material Polypropylene
Color Gray
Disposable Single-use
Waist Style Elastic
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Elastic
Closure Type Zipper
Seam Type Serged
Sterility Non-sterile
Resistance Dust
Certifications/Compliance ANSI
Description Attached hood, latex-free elastic wrist, ankle, waistband and face openings
Latex Free Yes
For Use With (Application) Industrial manufacturing, Paper industry, food processing or where heavy dust environments are present
Length (English) 43.3 in.
Length (English) Sleeve 37 in.
Length (Metric) 109.98 cm
Length (Metric) Sleeve 93.98 cm
Width (English) Chest 31.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.