Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester™ Premium Grade Top Grain Deerskin Leather Drivers Gloves

Catalog No. 19821570 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-821-570 Large
19-821-568 Small
19-821-569 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-821-570 Supplier West Chester™ Supplier No. 9920K/L
  • $1,157.40
    $792.65 / Dozen of 12

    Save $364.75

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $10,056.57
    $6,887.65 / Case of 10 DZ

    Save $3,168.92

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Deerskin leather provides cold weather insulation, and offers durability and flexibility. Ideal for construction, machine operation, utility work, and many other general applications.

  • Top grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification

Specifications

Color Gold
Grade Premium
Hand Specific
Material Top Grain Deerskin Leather
Product Type Driver Gloves
Size Large
Style Gunn
For Use With (Application) Construction, Machine Operation, Utility Work, and Many Other General Applications
Glove Cuff Style Open
Series 9920K
Thumb Style Keystone
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.