Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester™ Premium Split Cowhide Leather Welding Gloves

Catalog No. 19097474 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-097-474 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-097-474 Supplier West Chester™ Supplier No. 940
This item is not returnable. View return policy

Magnesium Inert Gas (MIG) and Tungsten Inert Gas (TIG) gloves made of premium split cowhide leather. Gloves feature a cotton lining, gauntlet cuff, and gunn cut pattern.

  • Reinforced welted seams
  • Cotton sock lining absorbs perspiration
  • Extended gauntlet cuff provides lower arm protection from sparks
  • Gunn pattern
  • Wing thumb

Specifications

Color Green
Grade Premium
Hand Specific
Material Shoulder Split Cowhide Leather
Size Large
Style Gunn
Glove Cuff Style Gauntlet
Liner Material Cotton
Palm Type Leather
Thumb Style Wing
Length (English) 14 in.
Length (English) Cuff 6 in.
Length (Metric) 35.6 cm
Length (Metric) Cuff 15.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.