Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester Series 2312 Premium Flocked Yellow Latex Gloves

Catalog No. 19049847 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
7
8
9
10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-049-847 7
19-049-850 8
19-049-508 9
19-049-531 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-049-847 Supplier West Chester Supplier No. 2312/7
Add to Cart
Add to Cart
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Premium flock lined latex gloves are 18 mil thick and resist a wide range of chemicals and detergents.

Suitable for maintenance, general labor, janitorial and food service applications

  • Unsupported, unlined
  • Embossed palm and fingers for better grip
  • Beaded cuff
  • Length: 12 in. (30.5 cm)
  • Thickness: 18 mil
  • Individually packaged

Specifications

Certifications/Compliance 21 CFR 170-199
Cleanroom Class Class 1 (ISO 3)
Applications Industrial
Color Yellow
Finger Thickness (English) 18 mil
Finger Thickness (Metric) 0.45 mm
Latex Free No
Material Latex
Palm Thickness (English) 18 mil
Palm Thickness (Metric) 0.45 mm
Product Type Chemical Protection Gloves
Size 7
Thickness (English) 18 mil
Thickness (Metric) 0.45 mm
For Use With (Application) Food service, janitorial, light assembly, agriculture, laboratories
Glove Cuff Style Beaded
Grip Design Honeycomb
Liner Material Flock
Lining Lined
Model 2312/7
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.