Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester™ 100% Cotton Gloves with Red Cotton Fleece Lining

Catalog No. 19047620 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-047-620 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-047-620 Supplier West Chester™ Supplier No. 755C
Add to Cart
Add to Cart
This item is not returnable. View return policy

Brown cotton jersey gloves with a red fleece lining are ideal for cold weather applications.

  • Cotton/Polyester material increases breathability and decreases hand fatigue
  • Gunn cut pattern delivers excellent durability, wear and comfort
  • Straight thumb increases comfort
  • Heavy weight is excellent for cold applications
  • Jersey lining is soft, warm and flexible

Specifications

Certifications/Compliance 29 CFR, 1910.138
Construction Jersey Knit
Accelerator Free Yes
Applications Industrial
Coating Material Uncoated
Color Brown
Disposable Reusable
Exterior Finish No Texture
Hand Specific
Material Cotton
Powdered Powder Free
Product Type Fleece-lined Gloves
Size Large
Sterility Non-sterile
Style Gunn
Gender Men's
Glove Cuff Style Open
Liner Material Fleece
Lining Lined
Thumb Style Straight
Length (English) 9.75 in.
Length (Metric) 24.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.