Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
West Chester™ Select Brushed Pigskin Palm Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Gunn cut pattern delivers durability, wear, and comfort
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Safety cuff helps protect wrist and allows for fast removal
- Ideal for pipe, brick & other material handling, construction, farming and general maintenance
Specifications
Specifications
| Cuff Material | Rubberized |
| Color | Tan, Blue |
| Grade | Select |
| Hand | Specific |
| Material | Pigskin Leather |
| Product Type | Leather Palm Gloves |
| Size | Large |
| Style | Gunn |
| Glove Cuff Color | Blue with Red Stripes |
| Glove Cuff Style | Safety |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?