Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
West Chester™ Split Cowhide Leather Double Palm Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Double palms offers comfort, insulation and heat protection
- Gunn cut pattern delivers durability, wear, and comfort
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance
- Used for construction, material handling, and general maintenance
Specifications
Specifications
| Back Material | Canvas |
| Cuff Material | Rubberized |
| Color | Gray, Green |
| Hand | Specific |
| Material | Shoulder Split Cowhide Leather |
| Product Type | General Purpose Gloves |
| Size | Large |
| Style | Gunn |
| Glove Cuff Color | Green with Pink Stripes |
| Glove Cuff Style | Gauntlet |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?