Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester Spunbond Shirt

Catalog No. 19130135A Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Width (English):
25 in.
25.25 in.
27.5 in.
29.25 in.
30.5 in.
32 in.
Length (English):
28 in.
29 in.
30.75 in.
32 in.
33.5 in.
35 in.
Length (English) Sleeve:
23.5 in.
23.75 in.
24 in.
24.5 in.
24.75 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Width (English) Length (English) Length (English) Sleeve
19-130-135A Medium 25 in. 28 in. 23.5 in.
19-130-135B Large 25.25 in. 29 in. 23.5 in.
19-130-135C X-Large 27.5 in. 30.75 in. 23.75 in.
19-130-135D 2X-Large 29.25 in. 32 in. 24 in.
19-130-135F 4X-Large 32 in. 35 in. 24.75 in.
19-130-135E 3X-Large 30.5 in. 33.5 in. 24.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-130-135A Supplier West Chester Supplier No. 3515/M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Standard Weight Spunbond Polypropylene shirt offers lightweight protection against dry particulates and is perfect when full protection is not needed. Great for manufacturing, pharmaceuticals, cleaning and food processing.

  • Protection against dry particulatees
  • For manufacturing, pharmaceuticals, cleaning and food processing

Specifications

Size Medium
Gender Unisex
Material Spunbond Polypropylene
Color White
Neck Style Collar
Seam Type Serged
Sleeve Style Long Sleeve
Disposable Single-use
Latex Free Yes
Product Type Lab Coat
Sterility Non-sterile
Dimensions (L x W) 28 x 25 in. (71.12 x 63.5 cm)
Length (English) 28 in.
Length (English) Sleeve 23.5 in.
Length (Metric) 71.12 cm
Length (Metric) Sleeve 59.69 cm
Width (English) 25 in.
Width (Metric) 63.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.