Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
West Chester™ Standard Split Cowhide Leather Palm Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Split cowhide leather palm and fingers
- 5 piece striped canvas back
- Knit wrist helps keep dirt and debris out of the glove
Specifications
Specifications
| Color | Blue, Red |
| Grade | Standard |
| Hand | Specific |
| Material | Shoulder Split Cowhide Leather |
| Product Type | Leather Palm Gloves |
| Size | Large |
| Glove Cuff Color | Natural |
| Glove Cuff Style | Knit |
| Liner Material | Polycotton |
| Yarn Weight | 8 oz. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?