Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester White Nylon Hairnets

Catalog No. 19046233 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Diameter (English):
21 in.
Diameter (Metric):
45.7 cm
53.3 cm
Size:
18 in.
21 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Diameter (Metric) Size
19-046-233 21 in. 53.3 cm 21 in.
19-053-100 - 45.7 cm 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-046-233 Supplier West Chester Supplier No. UC211000
Add to Cart
Add to Cart
This item is not returnable. View return policy

Nylon hairnets feature an elastic adjustment and is available in 18 in. or 21 in. diameter.

  • Nylon hairnet
  • Ideal for use in food service, food prep, manufacturing, and retail applications
  • Elastic band for flexible fit
  • Available in 18 in. or 21 in. sizes
  • White

Specifications

Product Type Hairnet
Size 21 in.
Material Nylon
Color White
Disposable Single-use
Diameter (English) 21 in.
Diameter (Metric) 53.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.