Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester White Nylon Hairnets

Catalog No. 19053100 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Diameter (Metric):
45.7 cm
53.3 cm
Size:
18 in.
21 in.
Diameter (English):
21 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Size Diameter (English)
19-053-100 45.7 cm 18 in. -
19-046-233 53.3 cm 21 in. 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-053-100 Supplier West Chester Supplier No. UC181000
  • $337.00
    $199.65 / Case of 1000

    Save $137.35

    41% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Nylon hairnets feature an elastic adjustment and is available in 18 in. or 21 in. diameter.

  • Nylon hairnet
  • Ideal for use in food service, food prep, manufacturing, and retail applications
  • Elastic band for flexible fit
  • Available in 18 in. or 21 in. sizes
  • White

Specifications

Product Type Hairnet
Size 18 in.
Material Nylon
Color White
Disposable Single-use
Diameter (Metric) 45.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.