Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wet-Strengthened Qualitative Filter Paper Circles

Catalog No. 0979012E Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
11 cm
12.5 cm
15 cm
18.5 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-790-12E 12.5 cm
09-790-12G 18.5 cm
09-790-12F 15 cm
09-790-12D 11 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-790-12E
Add to Cart
Add to Cart

Coarse cellulose fiber papers remove particles >25μm

  • Creped surface
  • Fast flowrate
  • Suitable for vacuum filtration

Not for nitrogen analysis.

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Material Cellulose
Particle Retention >25 μm
Flow Rate Fast
For Use With (Application) Use for coarse particles and gelatinous precipitates.
Grade P8
Porosity Coarse
Diameter (Metric) 12.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.