Learn More
Description
Coarse cellulose fiber papers remove particles >25μm
- Creped surface
- Fast flowrate
- Suitable for vacuum filtration
Not for nitrogen analysis.
Specifications
Specifications
| Format | Disc |
| Material | Cellulose |
| Particle Retention | >25 μm |
| Flow Rate | Fast |
| For Use With (Application) | Use for coarse particles and gelatinous precipitates. |
| Grade | P8 |
| Porosity | Coarse |
| Diameter (Metric) | 15 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.