Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ WHAD60 Series Auto Darkening Welding Helmet

Catalog No. 19156099 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Size: One Size
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-156-099 Size: One Size
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-156-099 Supplier Pyramex™ Supplier No. WHAD6030MB

Pyramex™ WHAD60 Series Auto Darkening Welding Helmet is metallic blue and features digital controls.

  • Superior comfort with pivot style headgear
  • Made of high-impact resistant nylon
  • Four independent arc sensors in a staggered design to deliver the most reliable arc detection
  • High speed lens – 1/30,000 second
  • Powered by solar cells and replaceable lithium-battery
  • Includes magnification lens holder
  • Fully adjustable nylon suspension
  • Operating Temperature Range: 14°F to 140°F
  • Welding Shade Range: 9 - 13

Specifications

Battery Type 2 x lithium CR 2450 (3V) (Replaceable)
Certifications/Compliance ANSI Z87.1-2015, CSA Z94.3-07 Class 3
Color Metallic Blue
Includes Digital Controls
Material High Impact Nylon
Quantity 1 Ea.
Size One Size
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.