Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ 1.2μm Pore Size (ME 28) Mixed Cellulose Ester Membranes

Catalog No. 09927183 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
25 mm
47 mm
50 mm
100 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-927-183 100 mm
09-927-744 25 mm
09-927-745 47 mm
09-927-743 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-927-183 Supplier Cytiva Supplier No. 10400821
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

Cytiva Whatman 1.2um Pore Size (ME 28) Mixed Cellulose Ester Membranes, Diameter Filter: 47mm, Pore Size: 0.2um

TRUSTED_SUSTAINABILITY

Specifications

Pore Size 1.2 μm
Diameter (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.