Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ 1 Chr Chromatography Paper

Catalog No. 05714 Shop All Cytiva Products
Change view
Click to view available options
Length (Metric):
20 cm
25 cm
57 cm
100 m
Width (Metric):
2 cm
3.8 cm
4 cm
20 cm
25 cm
46 cm
Format:
Roll
Sheet
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Format
05-714 57 cm 46 cm Sheet
05-716-2S 20 cm 20 cm Sheet
05-716-2H 100 m 4 cm Roll
05-716-2A 100 m 2 cm Roll
05-716-2B 100 m 3.8 cm Roll
09-927-854 25 cm 25 cm Sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-714 Supplier Cytiva Supplier No. 3001917
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 1 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.

Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Manufactured and tested specifically for chromatographic techniques to ensure the wicking capability and uniformity of capillary action important in chemical separations.
  • Typical Thickness: 0.18mm
  • Linear flowrate: 130mm/30 min.
  • Smooth surface
  • For general analytical separations
TRUSTED_SUSTAINABILITY

Specifications

Description 1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations.
Dimensions (L x W) 46 x 57 cm (18.1 x 22.4 in.)
Length (Metric) 57 cm
Width (Metric) 46 cm
Film Thickness 0.18 mm
Flow Rate 130 mm/30 min.
For Use With (Application) For General Analytical Separations
Grade Grade 1 Chr
Finish Smooth
Material Cellulose
Width (English) 18.1 in.
Format Sheet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.