Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ 3MM Chr Chromatography Paper

Catalog No. 057166C Shop All Cytiva Products
Change view
Click to view available options
Length (Metric):
10.16 cm
14 cm
17.5 cm
20 cm
25 cm
34 cm
41 cm
43 cm
45 cm
57 cm
68 cm
100 m
Width (Metric):
2 cm
7.5 cm
10 cm
11 cm
12 cm
12.5 cm
13.34 cm
15 cm
18 cm
19 cm
20 cm
23 cm
26 cm
27 cm
35 cm
46 cm
58 cm
Format:
Roll
Sheet
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Format
05-716-6C 14 cm 12 cm Sheet
05-714-5 57 cm 46 cm Sheet
05-716-3A 100 m 2 cm Roll
05-716-3D 17.5 cm 15 cm Sheet
05-716-3E 34 cm 18 cm Sheet
05-716-3F 45 cm 35 cm Sheet
05-716-3M 100 m 7.5 cm Roll
05-716-3N 100 m 10 cm Roll
05-716-3P 100 m 12.5 cm Roll
05-716-3Q 100 m 15 cm Roll
05-716-3R 100 m 19 cm Roll
05-716-3S 100 m 23 cm Roll
05-716-3T 100 m 27 cm Roll
05-716-3V 20 cm 20 cm Sheet
05-716-3W 68 cm 58 cm Sheet
05-716-6B 25 cm 20 cm Sheet
05-716-6D 14 cm 11 cm Sheet
05-716-6G 20 cm 15 cm Sheet
05-716-6H 10.16 cm 13.34 cm Sheet
05-713-336 41 cm 26 cm Sheet
05-716-6A 43 cm 35 cm Sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 05-716-6C Supplier Cytiva Supplier No. 30306132
Add to Cart
Add to Cart

Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.

 

  • Smooth surface
  • No “paper making” additives—the final organic purity of these chromatography grade papers represents the highest level that can be achieved without oxidation and degradation of the cellulose fibers
  • Flowrate: 130mm/30 min. (water)
  • Medium thickness: 0.34mm
  • Widely used for electrophoresis, general chromatography, and blotting applications

 

TRUSTED_SUSTAINABILITY

Specifications

Description 0.34 mm Whatman medium thickness 3 MM Chr paper
Dimensions (L x W) 12 x 14 cm (4.72 x 5.51 in.)
Width (Metric) 12 cm
Grade 3 MM Chr
For Use With (Application) For Electrophoresis, General Chromatography, and Blotting AppliCatIons
Length (Metric) 14 cm
Film Thickness 0.34 mm
Flow Rate 130 mm/30 min.
Finish Smooth
Format Sheet
Width (English) 4.72 in.
Material Cellulose
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.