Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Acid/Alkali Test Papers

Catalog No. 098767 Shop All Cytiva Products
Change view
Click to view available options
Color Indicator:
Litmus Blue
Litmus Red
Format:
Reel
Strip
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Indicator Format
09-876-7 Litmus Red Strip
09-876-6 Litmus Blue Strip
09-927-821 Litmus Red Reel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-876-7 Supplier Cytiva Supplier No. 2600602
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Assumes a color specific to sample pH upon contact with a sample. Whatman™ Acid/alkali Test Papers are impregnated with a mixture of pH indicators.

  • Litmus Blue turns red in acid
  • Litmus Red turns blue in base, at pH 5 to 8
  • Congo Red ph range: 6.8 to 8.3

Order Info

20 leaves per book. 10 x 10 books per pack.

TRUSTED_SUSTAINABILITY

Specifications

Color Indicator Litmus Red
pH Range 5 to 8
Format Strip
Quantity 10 x 10 Books of 20 Strips
Type pH Test Paper
Length (Metric) 60 mm
Width (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.