Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Benchkote™ Surface Protector Reel PROMO

Catalog No. 12007182AL2 Shop All Cytiva Products
Change view
Click to view available options
Length (English):
18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12-007-182AL2 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-007-182AL2 Supplier Cytiva Supplier No. 29822150

The Whatman™ Benchkote™ Surface Protector Reel minimizes mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.

  • Strong: Benchkote surface protector is strong and tear resistant when wet or dry
  • Ease-of-use: Smooth white surface can be written on with ink or pencil and lies flat
  • Clean: Suitable for saturation with disinfectant to protect benches where pathogens and other bacteria are present
  • Disposable: Benchkote paper can be incinerated after use
  • Safe combustion: Polyethylene layer is rapidly consumed when incinerated and does not melt or drip

Specifications

Product Type Surface Protector
Material Polyethylene
Absorbancy 750 mL/m2
Length (English) 18 in.
Length (Metric) 460 mm
Width (English) 164 ft.
Width (Metric) 50 m
For Use With (Application) Suitable for saturation with disinfectant
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.