Learn More
Description
For use with epifluorescence microscopy and applications requiring contrasting background.
- Black polycarbonate membrane
- Dark membrane reduces background fluorescence
- Improves sensitivity of test
- Membrane used to filter test and then used for analysis
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Black |
| Filter Type | Membrane Filter |
| Material | Polycarbonate |
| Pore Size | 0.2 μm |
| For Use With (Application) | Highly suitable for epifluorescence and other microscopy applications |
| Hydrophobicity | Hydrophilic |
| Type | Filtration Membrane Disc |
| Diameter (Metric) | 47 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.