Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Cellulose Acetate Membranes

Catalog No. 09927377 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.8 μm
1.2 μm
Diameter (Metric):
13 mm
25 mm
47 mm
50 mm
85 mm
110 mm
142 mm
293 mm
Membrane Type:
OE 66
OE 67
ST 68
ST 69
Sterility:
Non-sterile
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric) Membrane Type Sterility
09-927-377 0.45 μm 13 mm OE 67 Non-sterile
09-927-375 0.8 μm 47 mm ST 68 Non-sterile
09-927-374 1.2 μm 47 mm ST 69 Non-sterile
09-927-379 0.45 μm 25 mm OE 67 Non-sterile
09-927-382 0.45 μm 50 mm OE 67 Non-sterile
09-927-392 0.45 μm 110 mm OE 67 Non-sterile
09-927-401 0.45 μm 142 mm OE 67 Non-sterile
09-927-408 0.45 μm 85 mm OE 67 Non-sterile
09-927-417 0.2 μm 47 mm OE 66 Non-sterile
09-927-419 0.2 μm 50 mm OE 66 Non-sterile
09-927-424 0.2 μm 110 mm OE 66 Non-sterile
09-927-860 0.45 μm 25 mm ST 69 Non-sterile
09-927-862 0.2 μm 47 mm ST 69 Non-sterile
09-927-861 0.45 μm 47 mm ST 69 Non-sterile
09-927-412 0.2 μm 25 mm OE 66 Non-sterile
09-927-380 0.45 μm 47 mm OE 67 Non-sterile
09-927-433 0.2 μm 142 mm OE 66 Non-sterile
09-927-463 0.2 μm - OE 66 Non-sterile
09-927-453 0.2 μm 293 mm OE 66 Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 09-927-377 Supplier Cytiva Supplier No. 10404001
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prepares liquid scintillation cocktail for scintillation counter measurements. Whatman™ Cellulose Acetate Membranes are highly heat resistant and can filter hot liquids and hot gases.

  • Low protein binding capacity
  • Hydrophilic
  • Improved solvent resistance and heat resistance
  • Can be used for liquids or gases up to 180°C
  • Sterilizable by any method without sacrificing integrity

For filtration with aqueous or alcoholic solvents and gases

TRUSTED_SUSTAINABILITY

Specifications

Material Cellulose Acetate
Pore Size 0.45 μm
Sterility Non-sterile
Flow Rate 12s/100mL/12.5cm2
Hydrophobicity Hydrophilic
Membrane Type OE 67
No. per Pack 100/Pk.
Diameter (Metric) 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.