Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Cellulose Acetate Membranes

Catalog No. 09927463 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.8 μm
1.2 μm
Membrane Type:
OE 66
OE 67
ST 68
ST 69
Sterility:
Non-sterile
Diameter (Metric):
13 mm
25 mm
47 mm
50 mm
85 mm
110 mm
142 mm
293 mm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Membrane Type Sterility Diameter (Metric)
09-927-463 0.2 μm OE 66 Non-sterile -
09-927-375 0.8 μm ST 68 Non-sterile 47 mm
09-927-374 1.2 μm ST 69 Non-sterile 47 mm
09-927-379 0.45 μm OE 67 Non-sterile 25 mm
09-927-377 0.45 μm OE 67 Non-sterile 13 mm
09-927-382 0.45 μm OE 67 Non-sterile 50 mm
09-927-392 0.45 μm OE 67 Non-sterile 110 mm
09-927-401 0.45 μm OE 67 Non-sterile 142 mm
09-927-408 0.45 μm OE 67 Non-sterile 85 mm
09-927-417 0.2 μm OE 66 Non-sterile 47 mm
09-927-419 0.2 μm OE 66 Non-sterile 50 mm
09-927-424 0.2 μm OE 66 Non-sterile 110 mm
09-927-860 0.45 μm ST 69 Non-sterile 25 mm
09-927-862 0.2 μm ST 69 Non-sterile 47 mm
09-927-861 0.45 μm ST 69 Non-sterile 47 mm
09-927-412 0.2 μm OE 66 Non-sterile 25 mm
09-927-380 0.45 μm OE 67 Non-sterile 47 mm
09-927-433 0.2 μm OE 66 Non-sterile 142 mm
09-927-453 0.2 μm OE 66 Non-sterile 293 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 09-927-463 Supplier Cytiva Supplier No. 10404180
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prepares liquid scintillation cocktail for scintillation counter measurements. Whatman™ Cellulose Acetate Membranes are highly heat resistant and can filter hot liquids and hot gases.

  • Low protein binding capacity
  • Hydrophilic
  • Improved solvent resistance and heat resistance
  • Can be used for liquids or gases up to 180°C
  • Sterilizable by any method without sacrificing integrity

For filtration with aqueous or alcoholic solvents and gases

TRUSTED_SUSTAINABILITY

Specifications

Material Cellulose Acetate
Pore Size 0.2 μm
Sterility Non-sterile
Flow Rate 26s/100mL/12.5cm2
Hydrophobicity Hydrophilic
Membrane Type OE 66
No. per Pack 5/Pk.
Type Sheet
Dimensions (L x W) 300 x 600 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.