Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Cellulose Ester Membranes

Catalog No. 09927378 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
50 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-927-378 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-927-378 Supplier Cytiva Supplier No. 10409814
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offers a high degree of internal surface area for greater adsorption of product

  • Sterile options available for critical applications
  • Excellent contrast for easier particle detection
  • Nontoxic grids that do not inhibit bacterial growth
  • Black plain and black gridded membranes have a mix of cellulose nitrate/cellulose
  • Higher dirt loading capacity
  • Biologically inert with good thermal stability
  • No surfactants to contaminate samples
  • Uniform microporous structure of membrane for high flow

TRUSTED_SUSTAINABILITY

Specifications

Color Black/White Grid
Format Disc
Material Cellulose Ester
Pore Size 0.6 μm
Grade ME26/31
Diameter (English) 1.96 in.
Diameter (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.