Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Cellulose Extraction Thimbles

Catalog No. 09927271 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric) Inside:
25 mm
28 mm
31 mm
33 mm
41 mm
75 mm
80 mm
Length (Metric):
60 mm
80 mm
100 mm
123 mm
250 mm
Wall Thickness:
1 mm
1.5 mm
2.5 mm
3 mm
Grade:
603
603T
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Length (Metric) Wall Thickness Grade
09-927-271 31 mm 80 mm 1 mm 603T
09-924-216 25 mm 60 mm 1.5 mm 603
09-924-219 25 mm 100 mm 1.5 mm 603
09-924-224 28 mm 80 mm 1.5 mm 603
09-924-225 28 mm 100 mm 1.5 mm 603
09-924-230 33 mm 80 mm 1.5 mm 603
09-924-233 33 mm 100 mm 1.5 mm 603
09-924-242 41 mm 123 mm 1.5 mm 603
09-924-247 75 mm 250 mm 2.5 mm 603
09-927-261 80 mm 250 mm 3 mm 603
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 09-927-271 Supplier Cytiva Supplier No. 10350437
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ensures optimal fit with its wide range of sizes suitable for use in thimble holders and automated extraction apparatus. Whatman™ Cellulose Extraction Thimbles are constructed of high-quality cellulose for excellent mechanical strength and retention.

  • For all automated extraction apparatus
  • High-quality cellulose material
  • Dimensions matched exactly to thimble holders

Order Info

Extra allowance for wall thickness should be made when calculating external diameters

TRUSTED_SUSTAINABILITY

Specifications

Description 603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes.
Diameter (English) Inside 1.29 in.
Diameter (Metric) Inside 31 mm
Diameter (Metric) Outer 33 mm
Material Cellulose
Wall Thickness 1 mm
For Use With (Application) For the analysis of fats or pesticides in foods and soil materials as well as in many other procedures that involve a solid-liquid extraction
Grade 603T
For Use With (Equipment) For automated extraction apparatuses
Length (English) 3.1 in.
Length (Metric) 80 mm
Max. Temperature (English) 248°F
Max. Temperature (Metric) 130°C
Product Type Extraction Thimble
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.