Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Cellulose Nitrate Membrane - Grade NC45

Catalog No. 09927316 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
2.5 cm
4.7 cm
5 cm
9 cm
10 cm
11 cm
Sterility:
Non-sterile
Sterile
Quantity:
100 Pack
50 Pack
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Sterility Quantity
09-927-316 9 cm Non-sterile 50 Pack
09-927-300 2.5 cm Non-sterile 100 Pack
09-927-312 4.7 cm Non-sterile 100 Pack
09-927-315 5 cm Non-sterile 100 Pack
09-927-321 10 cm Non-sterile 50 Pack
09-927-339 11 cm Non-sterile 50 Pack
09-927-364 4.7 cm Sterile 100 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 09-927-316 Supplier Cytiva Supplier No. 10401118
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Featuring very narrow pore size distribution and low levels of extractables.

  • Increased temperature stability
  • Higher strength and flexibility
  • Reduced shrinkage
  • White plain filters
  • Pore size: 0.45μm

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color White
Material (Membrane) Cellulose Nitrate
Particle Retention 8 μm
Pore Size 0.45 μm
Sterility Non-sterile
For Use With (Application) Bulk bacterial removal (general), sediment analysis (water microbiology and analysis)
Grade NC45
Hydrophobicity Hydrophilic
Membrane Type Plain
Quantity 50 Pack
Temperature (English) Operating 176°F
Temperature (Metric) Operating 80°C
Type Membrane Filter
Diameter (English) 3.54 in.
Diameter (Metric) 9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.