Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Cellulose Nitrate Membrane - Grade NC45

Catalog No. 09927364 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
2.5 cm
4.7 cm
5 cm
9 cm
10 cm
11 cm
Sterility:
Non-sterile
Sterile
Quantity:
100 Pack
50 Pack
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Sterility Quantity
09-927-364 4.7 cm Sterile 100 Pack
09-927-300 2.5 cm Non-sterile 100 Pack
09-927-312 4.7 cm Non-sterile 100 Pack
09-927-315 5 cm Non-sterile 100 Pack
09-927-316 9 cm Non-sterile 50 Pack
09-927-321 10 cm Non-sterile 50 Pack
09-927-339 11 cm Non-sterile 50 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 09-927-364 Supplier Cytiva Supplier No. 10401170
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Featuring very narrow pore size distribution and low levels of extractables.

  • Sterile membrane filters eliminate the risk of contamination that could impact analysis
  • High strength and flexibility
  • Well suited for separation applications involving particles up to 12 μm
  • Filtration residue is almost completely retained by the plain white membrane surface, supporting clear microscopy and physical recovery of deposits
  • High strength and flexibility preserves membrane integrity
  • Designed to tolerate rough handling
  • Low extractable level minimizes sample contamination
  • Pharmaceutical, immunological, biomedical tissue culture, and trace analysis applications rely on knowing that filtration preserves the integrity of the original sample
  • Ideal for sample preparation of critical samples
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color White
Material (Membrane) Cellulose Nitrate
Pore Size 0.45 μm
Sterility Sterile
For Use With (Application) Bulk bacterial removal (general), sediment analysis (water microbiology and analysis)
Grade NC45
Hydrophobicity Hydrophilic
Membrane Type Plain
Quantity 100 Pack
Temperature (English) Operating 176°F
Temperature (Metric) Operating 80°C
Type Membrane Filter
Diameter (English) 1.85 in.
Diameter (Metric) 4.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.