Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Chromatography Papers - Grade 2727: Sheet

Catalog No. 09800950 Shop All Cytiva Products
Change view
Click to view available options
Length (Metric):
19.05 cm
60 cm
Width (Metric):
19.05 cm
58 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
09-800-950 60 cm 58 cm
09-927-279 19.05 cm 19.05 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-800-950 Supplier Cytiva Supplier No. 10382562
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For separation of very large amounts of substance

Thickness: 1.40mm
Flow rate: 180mm/30 min

TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 60 x 58 cm
Flow Rate 180 mm/30 min.
Film Thickness 1.4 mm
For Use With (Application) Protein and Nucleic Acid Blotting, Separation of Very Large Amounts of Substance
Length (Metric) 60 cm
Width (Metric) 58 cm
Grade 2727
Material Cellulose
Length (English) 23.6 in.
Format Sheet
Width (English) 22.8 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.