Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Chromatography Papers - Grade 2727: Sheet

Catalog No. 09927279 Shop All Cytiva Products
Change view
Click to view available options
Length (Metric):
19.05 cm
60 cm
Width (Metric):
19.05 cm
58 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
09-927-279 19.05 cm 19.05 cm
09-800-950 60 cm 58 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-927-279 Supplier Cytiva Supplier No. 10382581
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For separation of very large amounts of substance

Thickness: 1.40mm
Flow rate: 180mm/30 min

TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 19 x 19 cm
Description 2727 Chr cellulose chromatography sheets is a 1.40 mm paper for separation of very large amounts of substance.
Length (Metric) 19.05 cm
For Use With (Application) For Separation of Very Large Amounts of Substance
Width (Metric) 19.05 cm
Flow Rate 180 mm/30 min.
Film Thickness 1.4 mm
Grade Grade 2727 Chr
Material Cellulose
Width (English) 7.5 in.
Format Sheet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.