Learn More
Description
Used in high-volume PM-10 sampling equipment. Whatman™ EPM 2000 Air Sampling Filters are manufactured from 100% pure borosilicate glass. They enable detailed chemical analysis of trace pollutants with minimal interference.
- Air retention efficiency of 99.95 percent of 0.3 μm size particulates
- Selected by the U.S. Environmental Protection Agency (EPA) for use in a nationwide network of HiVol air samplers
- Manufactured according to ISO9001:2008 QMS standards
- Available in both sheet and circle design
- Sheets are individually numbered to facilitate identification
- Binder-free
Specifications
Specifications
| Airflow Rate | 5.6 s/100 mL/in2 |
| Basis Weight | 85 g/m2 |
| Format | Disc |
| For Use With (Equipment) | High volume PM-10 air sampling equipment |
| Material | Borosilicate Glass |
| For Use With (Application) | For use in US EPA TSP ambient air monitoring.For use in high volume air sampling equipment that collects atmospheric particulates and aerosols. |
| Grade | Grade EPM 2000 |
| Quantity | 100 Pk. |
| Shape | Circle |
| Thickness (Metric) | 450 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.