Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Extraction Thimble for DIONEX ASE 200

Catalog No. 09924212 Shop All Cytiva Products
Change view
Click to view available options
Wall Thickness:
1 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wall Thickness
09-924-212 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-924-212 Supplier Cytiva Supplier No. 10350108
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Extraction thimbles for DIONEX ASE 200 extraction cell

TRUSTED_SUSTAINABILITY

Specifications

Description Extraction thimbles for DIONEX ASE 200 extraction cell
Capacity (English) 0.74 oz.
Capacity (Metric) 22 mL
Material Cellulose
Wall Thickness 1 mm
Grade 603
For Use With (Equipment) For dionex ase 200 extraction cell
Max. Temperature (English) 248°F
Max. Temperature (Metric) 130°C
Product Type Extraction Thimble
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.