Learn More
Description
- Can be used as a roll filter in automated applications
- Temperature resistance up to 180°C
- Medium filtration speed
Specifications
Specifications
| Airflow Rate | 12 s/100 mL/1.56 cm2 |
| Basis Weight | 70 g/m2 |
| Format | Roll |
| Material | Borosilicate Glass |
| Filtration Speed | Medium |
| For Use With (Application) | Weighing Aid for Infrared Weighing, or as a Roll Filter in Automatic Air Filtration Units |
| Grade | Grade GF 10 |
| Thickness (Metric) | 350 μm |
| Dimensions (L x W) | 42 m x 40 mm |
| Length (Metric) | 42 m |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.