Learn More
Description
- Material: Borosilicate Glass (Upper and Lower Parts), Glass D2 (Frit), PTFE/Stainless Steel (Sieve), PTFE/Silicone (Seals), Aluminum/Stainless Steel (Clamps)
- Funnel Volume: 500 mL
- Filter Format: 100 mm
- Filter Surface Area: 70 cm2
- Diameter (Prefilter): 80 mm
- Diameter (Filter): 90 mm
- Height: 225 mm
Specifications
Specifications
| Autoclavable | Autoclavable |
| Connectors | Rubber Stopper Connection |
| Disposable | Reusable |
| Filter Type | Sieve Filter |
| For Use With (Equipment) | GV 100 Replacement Parts |
| Material | Borosilicate Glass (Upper and Lower Manifold), Glass D2 (Frit), Stainless Steel/PTFE (Sieve), PTFE/Silicone (Seals), Aluminum/Stainless Steel (Clamp) |
| Material (Membrane) | PTFE |
| Sample Volume | 500 mL |
| Sterility | Non-sterile |
| Filtration Area | 70 cm2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.