Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 114 Wet-Strengthened Qualitative Filter Paper: Sheets

Catalog No. 09927892 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (L x W):
580 x 580 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
09-927-892 580 x 580 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 09-927-892 Supplier Cytiva Supplier No. 1114930
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Coarse paper with creped or smooth surface

  • Have high wet strength due to the addition of a small quantity of chemically stable resin

TRUSTED_SUSTAINABILITY

Specifications

Format Sheet
Particle Retention >25 μm
Filtration Speed 38 sec.
For Use With (Application) Use for coarse particles and gelatinous precipitates.
Grade 541
Porosity Coarse
Dimensions (L x W) 580 x 580 mm
Length (English) 22.8 in.
Length (Metric) 580 mm
Width (English) 22.8 in.
Width (Metric) 580 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.