Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 2 Chr Cellulose Chromatography Paper

Catalog No. 057164A Shop All Cytiva Products
Change view
Click to view available options
Length (Metric):
46 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
05-716-4A 46 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-716-4A Supplier Cytiva Supplier No. 3002917
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for optical or radiometric scanning and also used in protein and nucleic acid blotting

Manufactured and tested typically for chromatographic techniques; which ensures the wicking capability and uniformity of capillary action.

  • Pure cellulose produced from high quality cotton linters without any additives

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 2 Chr cellulose chromatography sheets is a 0.18 mm paper for higher resolution applications.
For Use With (Application) For Optical or Radiometric Scanning and Also Used in Protein and Nucleic Acid Blotting
Film Thickness 0.18 mm
Flow Rate 115 mm/30 min.
Width (Metric) 57 cm
Length (Metric) 46 cm
Grade Grade 2 Chr
Dimensions (L x W) 46 x 57 cm (18.1 x 22.4 in.)
Finish Smooth
Format Sheet
Material Cellulose
Length (English) 18.11 in.
Width (English) 22.4 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.