Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 2589 A Filter Papers for Technical Use

Catalog No. 09924374 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
140 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-924-374 140 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-924-374 Supplier Cytiva Supplier No. 10343630
Only null left
Add to Cart
Add to Cart

A fast to medium fast filter with high wet strength offering medium retention.

These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 200 g/m2
Description Grade 2589 a Filter Paper for Technical Use, circle, 140 mm
Format Disc
Material Cellulose
Particle Retention 12 μm
Filtration Speed Approx. 60 s
For Use With (Application) A fast to medium fast filter with high wet strength offering medium retention.
Grade Grade 2589 a
Quantity 500 Pk.
Thickness (Metric) 430 μm
Diameter (Metric) 140 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.