Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 54 Quantitative Filter Paper

Catalog No. 09868B Shop All Cytiva Products
Change view
Click to view available options
Format:
Disc
Sheet
Diameter (Metric):
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
320 mm
500 mm
Dimensions (L x W):
460 x 570 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format Diameter (Metric) Dimensions (L x W)
09-868B Disc 110 mm -
09-868A Disc 90 mm -
09-868C Disc 125 mm -
09-868D Disc 150 mm -
09-868F Disc 55 mm -
09-868G Disc 70 mm -
09-868J Disc 240 mm -
09-868L Disc 320 mm -
09-868N Disc 500 mm -
09-868P Sheet - 460 x 570 mm
09-868H Disc 185 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 09-868B Supplier Cytiva Supplier No. 1454110
Only null left
Add to Cart
Add to Cart

Supports collection of coarse and gelatinous precipitates with minimal fiber shredding, even when wet. Whatman™ Grade 54 Quantitative Filter Paper has a hard, smooth surface to sustain vacuum and suction filtration.

  • Acid-treated for high wet-strength and chemical resistance
  • Large nominal particle retention rating of 22μm
  • Fast filtration speed (Herzberg filtration speed 39 s)
  • High purity (0.015% ash maximum)
  • Compatible with Büchner funnel or Hirsch funnel applications
TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 3 s/100 mL/in2
Description Grade 54 Filter for Quantitative Analysis, Fast, 110 mm circle (100 pcs)
Filter Type Hardened Low Ash
Format Disc
Material Cotton Linters
Particle Retention 22 μm
Pore Size 22 μm
Filtration Speed ASTM, 10 seconds; Herzberg, 39 seconds
Flow Rate Fast
Grade Grade 54
Porosity Coarse
Quantity 100 Pk.
Thickness (Metric) 185 μm
Type Quantitative Filter Paper
Diameter (Metric) 110 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.