Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 93 Wet Strengthened Qualitative Filter Papers - Sheets

Catalog No. 09927882 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (L x W):
580 x 580 mm
610 x 610 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
09-927-882 580 x 580 mm
09-927-531 610 x 610 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-927-882 Supplier Cytiva Supplier No. 1093930
Only null left
Add to Cart
Add to Cart

High wet strength due to the addition of chemically stable resin

  • Intermediate in speed and retention
  • Available in dispenser packs
  • Envelopes released individually for one-at-a-time removal

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 93 Qualitative Filter Paper Wet-Strengthened, sheets, 58 x 58 mm
Format Sheet
Material Cellulose
Particle Retention 10 μm
Pore Size 10 μm
Filtration Speed 80 sec.
For Use With (Application) Intermediate in speed and retention between Grades 1 and 4.
Grade Grade 93
Quantity 500 Pk.
Thickness (Metric) 145 μm
Dimensions (L x W) 580 x 580 mm
Length (English) 22.8 in.
Length (Metric) 580 mm
Width (English) 22.8 in.
Width (Metric) 580 mm
Diameter (Metric) 125 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.