Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Hardened Low Ash Qualitative Cone Filter Paper

Catalog No. 09920074 Shop All Cytiva Products
Change view
Click to view available options
Grade:
Grade 1
Grade 40
Diameter (Metric):
110 mm
125 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade Diameter (Metric)
09-920-074 Grade 1 110 mm
09-920-075 Grade 40 110 mm
09-920-076 Grade 40 125 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-920-074 Supplier Cytiva Supplier No. 990110116
Only null left
Add to Cart
Add to Cart

Supports vacuum filtration in Büchner or Hirsch funnels, and enables strong retention of very fine crystalline precipitates

  • Thinner filter design than most Büchner filter papers (average 115 μm)
  • Acid-treated for high wet-strength and chemical resistance
  • Maintains sample quality and purity
  • Nominal particle retention of 2.7 μm
  • Slow flow rates (Herzberg filtration speed 2685 s)
  • High purity and low ash content (0.015% ash maximum)
  • Compatible with Hirsch or Büchner funnels
TRUSTED_SUSTAINABILITY

Specifications

Format Cone
Particle Retention 2.7 μm
Filtration Speed 2685 s (Herzberg)
For Use With (Application) Hirsch and Büchner Funnel Applications
Grade Grade 1
Quantity 1000/Pk.
Thickness (Metric) 115 μm
Type Qualitative Filter Paper
Diameter (Metric) 110 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.