Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ HEPA-Cap Disposable Air Filtration Capsules
GSA_VA

Catalog No. 0974412 Shop All Cytiva Products
Change view
Click to view available options
Filtration Area:
1300 cm2
625 cm2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filtration Area
09-744-12 625 cm2
09-744-15 1300 cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-744-12 Supplier Cytiva Supplier No. 67023600
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Retains 99.97% of all particles ;≥ 0.3 μm in air and gas streams. Whatman™ HEPA-Cap Disposable Air Filtration Capsules are used throughout the scientific, research and industrial environments in a variety of air and gas filtration applications where high retention, dirt-holding capacity and flow rates are required.

  • Polyester-laminated glass microfiber
  • Filter instrument air and maintain particle-free air to environmental chambers
  • Bidirectional flow
  • Durable polypropylene housing
  • Autoclavable
  • Maximum housing pressure: 4.1 bar (60psi)

 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Description HEPA-CAP 36, inlet 1/4 to 3/8 in. stepped barb, outlet 1/4 to 3/8 in. stepped barb
Material (Membrane) Polyester-laminated Glass Microfiber
Filtration Area 625 cm2
Housing Material Polypropylene
Max. Pressure 4.1 bar (60 psi)
No. per Pack 1 Piece
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.