Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva™ Whatman™ HEPA-Cap Vent Filters

Catalog No. 01184860 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric) Filter:
36 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Filter
01-184-860 36 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-184-860 Supplier Cytiva™ Supplier No. 2809T
Only null left
Add to Cart
Add to Cart

High-retention and high flow-rate glass fiber filters for research and industrial use to remove particulates from air and gases.

In-line filter capsules are particularly suitable for sterile venting of fermenters or reaction vessels to prevent airborne particles from entering or exiting the vessel. They are also well suited for tissue culture, in-line filtration, and prefiltration for suction or to serve gas in-line filters.

The Whatman™ HEPA-CAP Vent Filter glass fiber filter media is strengthened by dual lamination with a tough polyester monofilament. The filters are pleated to maximize surface area for high particle retention and high flow rate. The filters are available in a range of different sizes, formats and end fittings.

  • High particle retention for high efficiency air and gas filtration
  • Used across scientific, research, and industrial environments
  • For a variety of air and gas filtration applications that require high particle retention and the ability to capture dirt and debris at high flow rates
  • Typical retention efficiency: 99.97% of all particles ≥0.3 μm in air
  • Depth filter design: allows for high loading capacity and bidirectional flow
  • Repeatedly autoclavable at 121°C for 20 minutes (132°C max)
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Disposable Single-use
Filter Type In-line Filter Capsule
Material Polypropylene
Material (Membrane) Glass Microfiber
Max. Pressure 4.1 bar
Quantity 5 Filters
Diameter (Metric) Filter 36 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.