Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ High Performance Cellulose Extraction Thimbles

Catalog No. 09920000 Shop All Cytiva Products
Change view
Click to view available options
Length (Metric):
200 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
09-920-000 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-920-000 Supplier Cytiva Supplier No. 2810902
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet Extractor Systems. For use in air and waste gas analysis.

  • Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
  • Wall thickness of standard thimbles is 1-1.5 mm to support application needs
  • Excellent mechanical strength and retention
  • Double wall thickness for added rigidity
  • Suitable for temperatures up to 120°C (248°F)
TRUSTED_SUSTAINABILITY

Specifications

Quantity 25/Pk.
Diameter (Metric) Outer 90 mm
Material Cellulose
Wall Thickness 2 mm
For Use With (Application) Solid-Liquid Extraction Studies
For Use With (Equipment) Automated Soxhlet Extractor Systems
Length (Metric) 200 mm
Max. Temperature (English) 248°F
Max. Temperature (Metric) 120°C
Product Type Thimble
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.