Learn More
Description
Designed to fit most Soxhlet extraction units. Whatman™ High Purity Glass Microfiber Soxhlet Extraction Thimbles are made of 100% borosilicate glass microfiber. They are well-suited to pollution monitoring when analysis of hot and acidic gases is required.
- Resistant to temperatures up to 500°C
- Binder-free, no chemical additives
- Designed to fit most commercially available Soxhlet extractors.
- Effective when used with solvents incompatible with cellulose materials
- Applications: analysis of hot and acidic gases during emission control and smoke stack gas monitoring, analysis of pesticide residues using Soxhlet extraction, determination of oil/fat content of foods, analysis of oil and grease in solid wastes>
Specifications
Specifications
| Description | GE’s Whatman 100% borosilicate glass microfiber (HP-GF) thimbles are designed to fit most Soxhlet extraction units. They are well-suited to pollution monitoring when analysis of hot and acidic gases is required. |
| Diameter (Metric) Inside | 43 mm |
| Material | Borosilicate Glass Fibers |
| Wall Thickness | 1.7 mm |
| For Use With (Application) | Smoke stack gas monitoring. Soxhlet extraction. Analyzing pesticide residues. Determining oil/fat content of foods. Analysis of oil and grease in solid wastes. |
| Grade | HP-GF |
| For Use With (Equipment) | Soxhlet extraction units |
| Length (Metric) | 123 mm |
| Max. Temperature (English) | 932°F |
| Max. Temperature (Metric) | 500°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.