Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ High-Purity Glass Thimbles

Catalog No. 09927250 Shop All Cytiva Products
Change view
Click to view available options
Length (Metric):
135 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
09-927-250 135 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-927-250 Supplier Cytiva Supplier No. 2814533
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use for pollution monitoring when analysis of hot and acidic gases is require. Whatman™ High-Purity Thimbles are designed to fit most Soxhlet extraction units and can be used with solvents that are incompatible with cellulose thimbles.

Features 

  • Free of binders and additives
  • Tapered
  • Dimensions: 25 × 90mm
  • Nominal particle retention rating: 0.8μm 

 High-Purity Glass

  • 100% borosilicate glass microfiber (HP-GF)
  • Resistant to temperatures up to 500°C
 Applications
  • Analysis of hot and acidic gases during emission control and smoke stack gas monitoring
  • Analysis of pesticide residues using Soxhlet extraction
  • Determination of oil/fat content of foods
  • Analysis of oil and grease in solid wastes
TRUSTED_SUSTAINABILITY

Specifications

Description GE’s Whatman 100% borosilicate glass microfiber (HP-GF) thimbles are designed to fit most Soxhlet extraction units. They are well-suited to pollution monitoring when analysis of hot and acidic gases is required.
Diameter (English) Inside 1.3 in.
Diameter (Metric) Inside 53 mm
Material Borosilicate Glass Fibers
For Use With (Application) Smoke stack gas monitoring. Soxhlet extraction. Analyzing pesticide residues. Determining oil/fat content of foods. Analysis of oil and grease in solid wastes.
Grade HP-GF
Length (English) 5.31 in.
Length (Metric) 135 mm
Product Type Extraction Thimble
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.